Beli saklar schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Vivace
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  2. Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Mulai

    Rp1.099.900

    Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Deskripsi:
    Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.
    atribut:
    • Hone Length: 19mm 29mm 51mm
    • Maximum Bore Size: 89mm
    • Overall Length: 200mm
    • Number of Pieces: 15
    • Grit: Medium
    • Part Number: KEN5032930K
  3. Schneider Electric Pieno
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  4. Schneider Electric Saklar 2-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)
    Mulai

    Rp269.900

    Schneider Electric Saklar 2-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)
    Deskripsi:
    Green PremiumTM label is Schneider Electric’s commitment to delivering products with best-in-class environmental performance. Green Premium promises compliance with the latest regulations, transparency on environmental impacts, as well as circular and low-CO2 products.
  5. Schneider Electric AvatarON (Saklar)
    Mulai

    Rp159.900

    Schneider Electric AvatarON (Saklar)
    atribut:
    • Device Mounting: Surface, Flush
    • IP Protection: IP20
    • Rated Current: 16 AX at 250 V AC 50/60 Hz
    • Relative Humidity (%): 0-95
  6. Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar)
    Deskripsi:
    Schneider Electric AvatarOn cover plate E8334_DG is in color dark grey for switch with 4 rockers. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of BS 5733, IEC 60670.
    atribut:
    • Material: PC (Polycarbonate)
    • Product or Component Type: Cover Plate
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 21
    • Accessory: Mounting Accessory
    • Ambient Air Temperature for Operation (°C): 0 to 95
    • Ambient Air Temperature for Storage (°C): -5 to 45
    • Number of Rocker: 4
    • Product Destination: Switch
    • Range Compatibility: AvatarOn Switch
    • Standards: IEC 60670, BS 5733
    • Surface Finish: Glossy
    • Surface Treatment: Untreated
    • Type of Packing: Flow-Pack
  7. Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator Neon
    Mulai

    Rp92.900

    Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator Neon
    atribut:
    • Number of Gang: 1 Gang
    • Electric Current (A): 20
  8. Schneider Electric Saklar 1-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)
    Mulai

    Rp209.900

    Schneider Electric Saklar 1-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)
    Deskripsi:
    Schneider Electric AvatarOn switch E8331D20N_WD_G3 is a complete product in color wood with 1 rocker. This is a 2-pole 1-way switch with LED indicator. And its rated current is 20A. It is 86 mm in width, 86 mm in height, 32 mm in depth, Its matching mounting box can be recessed into the surface of the wall with flush type. Besides, the IP rating of this device is IP20. Its connection terminals are brass terminal. Being made of polycarbonate, polycarbonate + GF 20 % material, this switch is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Product or Component Type: Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 32
    • Connections - Terminals: Brass Terminal
    • Device Application: Control
    • Device Mounting: Flush
    • Device Presentation: Complete Product
    • Environmental Characteristic: UV Resistant
    • IP Degree of Protection: IP20
    • Maximum Ambient Air Temperature for Operation (°C): 45
    • Number of Gangs: 1 Gang
    • Number of Rocker: 1
    • Relative Humidity (%): 0 to 95
  9. ARTOLITE Recessed Light RM M5 1200-2
    Mulai

    Rp1.599.900

    ARTOLITE Recessed Light RM M5 1200-2
    atribut:
    • Correlated Color Temperature (K): 6500
    • Finishing: Powder Coating
    • Housing Length (mm): 1200
    • IP Rating: 20
    • Input Voltage (V): 220
    • Lamp: PANASONIC
    • Lamp Holder: G13
    • Lamp Power (W): 2x16
    • Length (mm): 1195
    • Material: Steel Plate
  10. Schneider Electric AvatarOn Dimmer with Rotary Switch
    Mulai

    Rp909.900

    Schneider Electric AvatarOn Dimmer with Rotary Switch
    Deskripsi:
    Schneider Electric AvatarOn dimmer E8331RD250_DG is a complete product in color dark grey. This product is sold in set of 8. In addition, the rated operational voltage of this device is 220...240V. with surge arrester, thermal fuse protection type, this dimmer concerns your safety. Its matching mounting box can be recessed into the surface of the wall with flush type. What's more, its directives are 2011/65/EU - Ro. HS directive. And it has an embedding depth of 35 mm. It reaches IP20 degree of protection too. What's more, it well satisfied the standard of CE, IEC 60669-2-1. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.
    atribut:
    • Material: Polycarbonate, Brass, Steel Coated with Zinc Chromate
    • Product or Component Type: Dimmer
    • Device Mounting: Flush
    • Standards: IEC 60669-2-1, CE
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Ambient Air Temperature for Storage (°C): -5 to 60
    • Device Presentation: Complete Product
    • Embedding Depth (mm): 35
    • Fixing Mode: By Screws
    • IP Degree of Protection: IP20
    • Load Type: Incandescent Lamps, High Voltage Halogen Lamp, Electronic Transformer, Dimmable LED
    • Relative Humidity (%): 10 to 95
    • Type of Packing: Carton
    • Wire STripping Length (mm): 12
  11. SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)
    Mulai

    Rp6.399.900

    SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)
    Deskripsi:
    Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.
    atribut:
    • UNSPSC: 46171608
    • Color - Motion Sensing and Dimming: White
    • Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
    • Coverage Angle - Motion Sensor (°): 360
    • Includes: (2) Self Tapping Screw
    • Installation Location - Motion Sensor: Ceiling
    • Item - Motion Sensing and Dimming: Motion Sensor
    • Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
    • Standards: Title 24 Compliant; UL and cUL Listed
    • Time Delay - Motion Sensor: 45sec to 25min
    • Time Delay Adjustment Method - Motion Sensor: Adjustable
    • Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
  12. Philips Downlight Diamond Cut Ultra Efficient (Lampu Downlight)
    Mulai

    Rp249.900

    Philips Downlight Diamond Cut Ultra Efficient (Lampu Downlight)
    Deskripsi:
    Philips has developed an Ultra Efficient Downlight that uses new technology to cut carbon emissions, reduce material waste, and lower energy usage. With an amazing 50,000 hour lifetime it lasts more than 3 times longer than the Philips LED Downlight equivalents - and uses a miniscule 50% of the energy. Just what is needed for a more sustainable planet.
    atribut:
    • Beam Angle (°): 110
    • Color Consistency: 5 SDCM
    • Color Rendering Index (CRI): 80
    • Ingress protection code: IP20
    • Input Voltage (V): AC 220-240
    • Intended Use: Indoor
    • Nominal Lifetime (hour): 50000
    • Shape: RoundRectangle
    • Switching Cycle: 25000
    • Warm-up Time (s): <2 (to 60% light)
  13. Broco Saklar Double Inbow Standard Line (Saklar Lampu)
    Mulai

    Rp20.900

    Broco Saklar Double Inbow Standard Line (Saklar Lampu)
    atribut:
    • Color: Cream
    • Voltage: 6A/250V
    • Series: Standard Line
  14. Schneider Electric Leona
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  15. Schneider Electric ZENcelo
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

  16. Schneider Electric S-Classic
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.900

  17. Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem)
    Mulai

    Rp889.900

    Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem)
    Deskripsi:
    For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 290mm.
    atribut:
    • Hone Length: 100mm
    • Maximum Bore Size: 178mm
    • Overall Length: 290mm
    • Grit: Coarse Fine Medium
    • Minimum Bore Size: 51mm
    • Part Number: KEN5032920K
  18. Wipro Combination Wrench CR CRV
    Mulai

    Rp21.900

    Wipro Combination Wrench CR CRV
    atribut:
    • Material: CRV
    • Plated: Chrome
  19. FACOM Hex Key T Handle Set (Kunci L)
    Mulai

    Rp729.900

    FACOM Hex Key T Handle Set (Kunci L)
    atribut:
    • Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
Daftar Harga saklar schneider Terbaru October 2026
Schneider Electric VivaceRp30.900
Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)Rp1.099.900
Schneider Electric PienoRp30.900
Schneider Electric Saklar 2-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)Rp269.900
Schneider Electric AvatarON (Saklar)Rp159.900
Schneider Electric Cover Plate AvatarOn for Switch 4 Gang (Penutup Saklar)Rp139.900
Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator NeonRp92.900
Schneider Electric Saklar 1-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)Rp209.900
ARTOLITE Recessed Light RM M5 1200-2Rp1.599.900
Schneider Electric AvatarOn Dimmer with Rotary SwitchRp909.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)